Product details
- 5 1/2" Shaft Diameter
- 6.300" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Will run against case of seal or housing
- Hand fitted, no housing required
- Seals for dirt exclusion
Specifications
Shaft Dia. [Min] | 5.32 in, 135 mm |
Seal Application | Dirt Exclusion |
Cross Section | 0.31 in, 8 mm |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Pressure Differential [Max] | 4.35 psi |
Lip Style | External |
Case Construction | All Rubber |
Pressure | 10 psi |
Installation | Streched On Shaft |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Face Seal |
Seal Material | Nitrile Rubber (NBR) |
Overall Width | 0.24 in, 10.5 mm |
Spring Material | None |
Operating Temperature [Max] | 210 °F |
Temperature Range [Max] | 225 °F |
Shaft Dia. | 5.5 in |
Surface Speed [Nom] | 1,600 ft/min |
Operating Temperature [Min] | -40 °F |
Shoulder Width | 6.3 in |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Lip Material | Nitrile |
Shaft Dia. [Max] | 5.71 in, 145 mm |
Pressure [Max] | 10 psi |
Construction | VR3 |
Seal Design | Molded Design |
I.D. | 4.96 in, 126 mm |
Weight | 0.258 LB |
EAN or UPC | 85311045094 |