Product details
- 57 7/8" Shaft Diameter
- 59.645" Housing Bore Diameter
- 0.790" Width
- Nitrile
- Type VR1
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
Specifications
Temperature Range [Max] | 225 °F |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Pressure | 10 psi |
Pressure [Max] | 10 psi |
Case Construction | All Rubber |
Lip Style | External |
Spring Material | None |
Lip Type | Face Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Shaft Dia. | 57.875 in |
Shoulder Width | 59.645 in |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Seal Application | Dirt Exclusion |
Construction | VR1 |
Lip Material | Nitrile |
Weight | 4.409 LB |
EAN or UPC | 85311091121 |