text.skipToContent text.skipToNavigation


45X62X8CRW1R

Single Lip With Spring Shaft Seal

Item #100000897
each
    Shipment Options

Product details

  • Metric Seal
  • 45 mm x 62 mm x 8 mm
  • Nitrile
  • Single Lip w/Spring
  • Style CRW1

description

  • CRW1 Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Smaller pumps and general purpose machinery with pressured seal cavities

features

  • Most economical of general-purpose seals

Specifications

Inch/Metric Metric
Shaft Dia. 45 mm
Housing Bore Dia. 62 mm
Width 8 mm
Construction CRW1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 230 °F
Temperature Range [MIN] -22 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 2089 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Family Name Single Lip With Spring Shaft Seal
Weight 0.073 LB
Package Quantity 1.0 Piece
EAN or UPC 85311019088

Supporting Documents

You May Also Like