text.skipToContent text.skipToNavigation


4912

Single Lip Without Spring Shaft Seal

Item #100000703
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 12.7 mm Shaft Diameter
  • 19.05 mm Housing Bore Diameter
  • 3.18 mm Width

description

  • Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.

applications

  • Install with lip facing outward for maximum dirt exclusion
  • Conveyor rollers and vehicle wheels

features

  • Nonspring-loaded seal

caution

  • Not generally for oil retention

footnote

  • Dual lip design also available.

Specifications

Inch/Metric Inch
Metric
Shaft Dia. 1/2 in
12.7 in
Housing Bore Dia. 19.05 mm
Width 1/8 in
3.18 in
Construction HM14
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/o Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material None
Pressure 3 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Surface Speed 262 ft/min
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds
Cover/Compensation Ring/Plate Required No
Weight 0.013 LB
Package Quantity 1.0 Piece
EAN or UPC 85311003278
Shaft Dia. 1/2 in
12.7 in
Width 1/8 in
3.18 in
Inch/Metric Inch
Metric
Lip Style Internal
Lip Type Single Lip w/o Spring
Housing Bore Dia. 19.05 mm
Cover/Compensation Ring/Plate Required No
Construction HM14
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Spring Material None
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Pressure 3 psi
Surface Speed 262 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Weight 0.013 LB
Package Quantity 1.0 Piece
EAN or UPC 85311003278

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison