Product details
- 0.88 in Shaft Diameter
- 1.38 in Housing Bore Diameter
- 0.28 in Overall Width
Specifications
Operating Temperature [Max] | 210 °F |
Design | SC |
Housing Bore | 1.375 in |
Case Design | metal case |
Temperature Range [Min] | -65 °F |
Installation | Housing Press Fit |
Housing Bore Dia. | 1.38 in, 34.93 mm |
Lubricant | Oil or Grease |
Inch/Metric | Inch |
Lip Material | Nitrile |
Lip Type | Double Lip Wiper/Seal |
Shaft Dia. | 0.88 in, 22.23 mm |
Temp Description | Wiper - Scraper |
Temperature Range [Max] | 225 °F |
Pressure | N/A |
Operating Temperature [Min] | -40 °F |
Construction | SC (CR) |
Overall Width | 0.28 in, 7.14 mm |
Seal Material | Nitrile Rubber (NBR) |
Weight | 0.059 LB |
EAN or UPC | 85311048088 |