Product details
- 4.25 in Shaft Diameter
- 4.88 in Housing Bore Diameter
Specifications
Housing Bore Dia. | 4.88 in, 123.83 mm |
Design | SC |
Inch/Metric | Inch |
Case Design | metal case |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Construction | SC (CR) |
Installation | Housing Press Fit |
Pressure | N/A |
Lip Type | Double Lip Wiper/Seal |
Shaft Dia. | 4.25 in, 107.95 mm |
Operating Temperature [Min] | -40 °F |
Lip Material | Nitrile |
Operating Temperature [Max] | 210 °F |
Housing Bore | 4.875 in |
Lubricant | Oil or Grease |
Seal Material | Nitrile Rubber (NBR) |
Temp Description | Wiper - Scraper |
Weight | 0.428 LB |
EAN or UPC | 85311048286 |