Product details
- Radial Shaft Seal
- 55 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 8 mm Width
Specifications
Housing Bore Dia. | 72 mm |
Lip Style | Internal |
Temperature Range [Max] | 230 °F |
Case Construction | Rubber Covered Steel Case |
Seal Width | 8 mm |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Shaft Dia. | 55.0000 mm |
Seal Design | Molded Design |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Temperature Range [Min] | -22 °F |
Lip Material | Nitrile |
Inch/Metric | Metric |
Construction | HMS5 |
Weight | 0.065 LB |
EAN or UPC | 7316572277898 |