Product details
- 1" Shaft Diameter
- 1.3130" Housing Bore
- 0.156" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Temperature Range [Max] | 225 °F |
Inch/Metric | Inch |
Temp Description | Block Vee |
Operating Temperature [Max] | 210 °F |
Construction | BV |
Operating Temperature [Min] | -40 °F |
Housing Bore Dia. | 1.31 in, 33.35 mm |
Pressure | 4000 psi |
Lip Material | Duralip (Carboxylated Nitrile) |
Overall Width | 0.16 in, 3.96 mm |
Case Design | All-Rubber Seal |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Seal Material | Carboxylated Nitrile Rubber (XNBR) |
Temperature Range [Min] | -65 °F |
Shaft Dia. | 1 in, 25.4 mm |
Housing Bore | 1.313 in |
Installation | Groove Fit |
Weight | 0.057 LB |
EAN or UPC | 85311078429 |