Product details
- 3 1/4" Shaft Diameter
- 3.7450" Housing Bore
- 0.281" Width
- Nitrile
- Double Lip Rod Wiper
Specifications
Lip Material | Nitrile |
Pressure | 0 psi |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 3.25 in |
Temp Description | Double Lip Rod Wiper |
Temperature Range [Max] | 250 °F |
Housing Bore | 3.745 in |
Lip Type | Double Lip Wiper/Seal |
Construction | Double Lip Rod Wiper - R |
Inch/Metric | Inch |
Weight | 0.289 LB |
EAN or UPC | 85311078672 |