Product details
- 1" Shaft Diameter
- 1 1/4" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Construction | Block Vee - R |
Pressure | 0 psi |
Temp Description | Block Vee |
Operating Temperature [Max] | 210 °F |
Shaft Dia. | 1 in, 25.4 mm |
Case Design | All-Rubber Seal |
Overall Width | 0.13 in, 3.18 mm |
Inch/Metric | Inch |
Housing Bore | 1.25 in |
Lip Material | Nitrile |
Lip Type | Block Vee |
Operating Temperature [Min] | -40 °F |
Housing Bore Dia. | 1.25 in, 31.75 mm |
Seal Material | Nitrile Rubber (NBR) |
Temperature Range [Min] | -40 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Temperature Range [Max] | 250 °F |
Installation | Groove Fit |
Weight | 0.072 LB |
EAN or UPC | 85311078832 |