Product details
- 7/8" Shaft Diameter
- 1 1/8" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Inch/Metric | Inch |
Overall Width | 0.13 in, 3.18 mm |
Construction | BV |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Installation | Groove Fit |
Temp Description | Block Vee |
Pressure | 4000 psi |
Operating Temperature [Max] | 210 °F |
Operating Temperature [Min] | -40 °F |
Housing Bore | 1.125 in |
Case Design | All-Rubber Seal |
Housing Bore Dia. | 1.13 in, 28.58 mm |
Shaft Dia. | 0.88 in, 22.23 mm |
Lip Material | Nitrile |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Seal Material | Nitrile Rubber (NBR) |
Weight | 0.057 LB |
EAN or UPC | 85311078948 |