Product details
- 3/4" Shaft Diameter
- 1" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Housing Bore Dia. | 1 in, 25.4 mm |
Temperature Range [Max] | 225 °F |
Installation | Groove Fit |
Lip Material | Nitrile |
Temp Description | Block Vee |
Pressure | 4000 psi |
Shaft Dia. | 0.75 in, 19.05 mm |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Operating Temperature [Max] | 210 °F |
Case Design | All-Rubber Seal |
Housing Bore | 1 in |
Overall Width | 0.13 in, 3.18 mm |
Temperature Range [Min] | -65 °F |
Inch/Metric | Inch |
Construction | BV |
Seal Material | Nitrile Rubber (NBR) |
Operating Temperature [Min] | -40 °F |
Weight | 0.07 LB |
EAN or UPC | 85311079051 |