Product details
- 3 1/4" Shaft Diameter
- 3 7/8" Housing Bore
- 0.328" Width
- Nitrile
- Wiper - Scraper
Specifications
Housing Bore | 3.25 in |
Construction | SR |
Operating Temperature [Min] | -90 °F |
Housing Bore Dia. | 3.25 in, 82.55 mm |
Seal Material | Polytetrafluoroethylene (PTFE) |
Operating Temperature [Max] | 480 °F |
Overall Width | 0.13 in, 3.3 mm |
Shaft Dia. | 2.86 in, 72.54 mm |
Temperature Range [Max] | 225 °F |
Lip Material | Nitrile |
Lip Type | Sirvon Ring |
Inch/Metric | Inch |
Installation | Groove Fit |
Pressure | 0 psi |
Temperature Range [Min] | -65 °F |
Design | SR |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Temp Description | Wiper - Scraper |
Weight | 0.085 LB |
EAN or UPC | 85311079716 |