Product details
- 4" Shaft Diameter
- 4 1/2" Housing Bore
- 0.063" Width
- Vellumoid
- Back-up Washer
Specifications
Lip Material | Vellumoid |
Inch/Metric | Inch |
Lip Type | Sirvon Ring |
Seal Material | Polytetrafluoroethylene (PTFE) |
Pressure | N/A |
Housing Bore | 3.5 in |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Housing Bore Dia. | 3.5 in, 88.9 mm |
Operating Temperature [Max] | 480 °F |
Design | SR |
Installation | Groove Fit |
Construction | SR |
Shaft Dia. | 3.11 in, 78.94 mm |
Temp Description | Back-up Washer |
Overall Width | 0.13 in, 3.28 mm |
Temperature Range [Max] | 200 °F |
Operating Temperature [Min] | -90 °F |
Weight | 0.09 LB |
EAN or UPC | 85311079723 |