Product details
- 7/8" Shaft Diameter
- 1 3/8" Housing Bore
- 0.281" Width
- Nitrile
- Double Lip Rod Wiper
Specifications
Installation | Groove Fit |
Shaft Dia. | 1.36 in, 34.54 mm |
Inch/Metric | Inch |
Housing Bore Dia. | 1.75 in, 44.45 mm |
Pressure | 0 psi |
Operating Temperature [Max] | 480 °F |
Seal Material | Polytetrafluoroethylene (PTFE) |
Temperature Range [Min] | -65 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Housing Bore | 1.75 in |
Lip Material | Nitrile |
Temp Description | Double Lip Rod Wiper |
Lip Type | Sirvon Ring |
Operating Temperature [Min] | -90 °F |
Construction | SC (CR) |
Overall Width | 0.12 in, 3.1 mm |
Temperature Range [Max] | 225 °F |
Design | SR |
Weight | 0.057 LB |
EAN or UPC | 85311080002 |