Product details
- 30 mm Shaft Diameter
- 8" Housing Bore
- 7.100 mm Width
- Nitrile
Specifications
Lip Material | Nitrile |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Shaft Dia. | 7.48 in, 190.04 mm |
Operating Temperature [Min] | -90 °F |
Inch/Metric | Inch |
Pressure | 0 psi |
Housing Bore Dia. | 8 in, 203.2 mm |
Operating Temperature [Max] | 480 °F |
Design | SR |
Seal Material | Polytetrafluoroethylene (PTFE) |
Temperature Range [Min] | -40 °F |
Installation | Groove Fit |
Housing Bore | 8 in |
Overall Width | 0.16 in, 4.04 mm |
Temperature Range [Max] | 250 °F |
Construction | SC (CR) |
Lip Type | Sirvon Ring |
Weight | 0.417 LB |
EAN or UPC | 85311080071 |