Product details
- 1 5/8" Shaft Diameter
- 2" Housing Bore
- 0.188" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Seal Material | Fluoro Rubber (FKM) |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 1.63 in, 41.28 mm |
Installation | Groove Fit |
Construction | Block Vee - V |
Operating Temperature [Max] | 390 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Inch/Metric | Inch |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Case Design | All-Rubber Seal |
Operating Temperature [Min] | -5 °F |
Housing Bore | 2 in |
Lip Type | Block Vee |
Housing Bore Dia. | 2 in, 50.8 mm |
Temp Description | Block Vee |
Temperature Range [Min] | -40 °F |
Overall Width | 0.19 in, 4.78 mm |
Pressure | 4000 psi |
Weight | 0.062 LB |
EAN or UPC | 85311080385 |