Product details
- 3/8" Shaft Diameter
- 5/8" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Housing Bore Dia. | 0.63 in, 15.88 mm |
Construction | BV |
Shaft Dia. | 0.38 in, 9.53 mm |
Lip Type | Block Vee |
Lip Material | Duralip (Carboxylated Nitrile) |
Pressure | 4000 psi |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Case Design | All-Rubber Seal |
Seal Material | Carboxylated Nitrile Rubber (XNBR) |
Operating Temperature [Min] | -40 °F |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Temperature Range [Max] | 250 °F |
Installation | Groove Fit |
Operating Temperature [Max] | 210 °F |
Overall Width | 0.13 in, 3.18 mm |
Housing Bore | 0.625 in |
Temp Description | Block Vee |
Weight | 0.082 LB |
EAN or UPC | 85311080446 |