Product details
- 1.1880" Shaft Diameter
- 1 1/2" Housing Bore
- 0.156" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Operating Temperature [Min] | -5 °F |
Seal Material | Fluoro Rubber (FKM) |
Inch/Metric | Inch |
Temp Description | Block Vee |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Temperature Range [Min] | -40 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Housing Bore Dia. | 1.5 in, 38.1 mm |
Pressure | 4000 psi |
Installation | Groove Fit |
Temperature Range [Max] | 250 °F |
Case Design | All-Rubber Seal |
Construction | Block Vee - V |
Housing Bore | 1.5 in |
Design | BV |
Shaft Dia. | 1.19 in, 30.18 mm |
Lip Type | Block Vee |
Overall Width | 0.16 in, 3.96 mm |
Operating Temperature [Max] | 390 °F |
Weight | 0.082 LB |
EAN or UPC | 85311080545 |