Product details
- 1 3/8" Shaft Diameter
- 1.6880" Housing Bore
- 0.156" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Shaft Dia. | 1.38 in, 34.93 mm |
Operating Temperature [Max] | 390 °F |
Overall Width | 0.16 in, 3.96 mm |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Temp Description | Block Vee |
Housing Bore | 1.688 in |
Housing Bore Dia. | 1.69 in, 42.88 mm |
Construction | BV |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Installation | Groove Fit |
Pressure | 4000 psi |
Temperature Range [Min] | -40 °F |
Operating Temperature [Min] | -5 °F |
Design | BV |
Case Design | All-Rubber Seal |
Seal Material | Fluoro Rubber (FKM) |
Weight | 0.062 LB |
EAN or UPC | 85311080569 |