Product details
- 2 1/8" Shaft Diameter
- 2 1/2" Housing Bore
- 0.188" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Inch/Metric | Inch |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Overall Width | 0.19 in, 4.78 mm |
Housing Bore Dia. | 2.5 in, 63.5 mm |
Operating Temperature [Max] | 390 °F |
Case Design | All-Rubber Seal |
Operating Temperature [Min] | -5 °F |
Installation | Groove Fit |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 400 °F |
Pressure | 4000 psi |
Temp Description | Block Vee |
Housing Bore | 2.5 in |
Shaft Dia. | 2.13 in, 53.98 mm |
Seal Material | Fluoro Rubber (FKM) |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Construction | BV |
Weight | 0.099 LB |
EAN or UPC | 85311080583 |