Product details
- 3 1/2" Shaft Diameter
- 4" Housing Bore
- 1/4" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Temperature Range [Max] | 400 °F |
Construction | BV |
Temperature Range [Min] | -40 °F |
Operating Temperature [Max] | 390 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Seal Material | Fluoro Rubber (FKM) |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Housing Bore | 4 in |
Housing Bore Dia. | 4 in, 101.6 mm |
Temp Description | Block Vee |
Case Design | All-Rubber Seal |
Inch/Metric | Inch |
Pressure | 4000 psi |
Overall Width | 0.25 in, 6.35 mm |
Shaft Dia. | 3.5 in, 88.9 mm |
Installation | Groove Fit |
Operating Temperature [Min] | -5 °F |
Weight | 0.228 LB |
EAN or UPC | 85311080644 |