Product details
- 5 3/8" Shaft Diameter
- 6" Housing Bore
- 0.313" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Operating Temperature [Max] | 390 °F |
Operating Temperature [Min] | -5 °F |
Case Design | All-Rubber Seal |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Pressure | N/A |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Lip Type | Block Vee |
Installation | Groove Fit |
Temp Description | Block Vee |
Shaft Dia. | 5.38 in, 136.53 mm |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Seal Material | Fluoro Rubber (FKM) |
Design | BV |
Housing Bore Dia. | 6 in, 152.4 mm |
Overall Width | 0.31 in, 7.95 mm |
Housing Bore | 6 in |
Construction | Block Vee - V |
Weight | 0.333 LB |
EAN or UPC | 85311080682 |