Product details
- 745 Series Single Cone
- 2 3/4" Straight Bore
- 1.8370" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
Specifications
Material | Steel |
Tolerance | Standard |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.200 in |
Cone Width | 1.837 in |
Origin | Cones |
Enclosure | Open |
I.D. | 2 3/4 in |
Bore Type | Round Bore |
Series | 745 |
Weight | 6.2 LB |
EAN or UPC | 85311050814 |