Product details
- Radial Shaft Seal
- 75 mm Shaft Diameter
- 95 mm Housing Bore Diameter
- 10 mm Width
Specifications
Family Name | Single Lip With Spring Shaft Seal |
Temperature Range [Min] | -22 °F |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 3,482 ft/min |
Lip Material | Nitrile |
Seal Width | 10 mm |
Temperature Range [Max] | 230 °F |
Inch/Metric | Metric |
Seal Design | Bonded Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Style | Internal |
Shaft Dia. | 75.0000 mm |
Construction | CRW1 |
Case Construction | Steel Case w/o Inner Case |
Housing Bore Dia. | 95 mm |
Spring Material | Carbon Steel Garter |
Lip Type | Single Lip w/Spring |
Pressure | 10 psi |
Seal Application | General Purpose |
Weight | 0.243 LB |
EAN or UPC | 85311029643 |