Product details
- 0.1880" Shaft Diameter
- 3/8" Housing Bore
- 0.094" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Temp Description | Block Vee |
Construction | BV |
Temperature Range [Max] | 400 °F |
Housing Bore | 0.375 in |
Inch/Metric | Inch |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Pressure | 4000 psi |
Lip Type | Block Vee |
Shaft Dia. | 0.188 in |
Temperature Range [Min] | -40 °F |
Weight | 0.281 LB |
EAN or UPC | 85311048385 |