Product details
- Series LM11900 Single Cup
- 1.781" OD x 0.4750" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Specifications
Tolerance | Standard |
O.D. Type | Straight |
Origin | Cups |
Series | LM11900 |
Cup Type | Single Cup |
Cup Width | 0.475 in |
O.D. | 1.781 in |
Material | Steel |
Housing Fillet Radius [Max] | 0.05 in |
Weight | 0.115 LB |
EAN or UPC | 85311058278 |