Product details
- 1 15/16" ID x 90 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
Specifications
I.D. | 1.9375 in |
Outer Ring Size | 210 |
Inch/Metric | Inch Bore |
Enclosure | Double Sealed |
Overall Width | 1 23/32 in |
Relubricatable | No |
Bearing Type | Ball Bearing |
O.D. | 90 mm |
Bore Type | Round Bore |
Locking Device | Eccentric Locking Collar |
Static Load Rating [Max] | 4500 lbf |
Bearing Design | Non-Expansion |
Rolling Element | Ball Bearing |
Dynamic Load Rating | 8800 lbf |
Length Through Bore | 1.188 in |
Lubrication | Non-Relubricatable |
Seal Type | Contact Seals |
Material | Steel |
Outer Ring Width | 22 mm |
Weight | 1.845 LB |
EAN or UPC | 85311073400 |