Product details
- 1.5" Shaft, Contact Seals, Setscrew Locking, Regreasable
Specifications
Bearing Insert | GYA108RRB |
Mounted Unit Duty | Normal-Duty |
Housing Length | 5 1/8 in |
Housing Width | 1.0313 in |
Duty | Normal-Duty |
Inch/Metric | Inch |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Locking Device | Setscrew Locking Collar |
Bolt Hole Spacing | 4 in |
Bolt Circle Dia. | 5 21/32 in |
Length Through Bore | 1.5469 in |
Style | 4-Bolt Flange |
Flange Thickness | 5/8 in |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Housing Height | 5 1/8 in |
End Type | Open End |
Seal Type | Contact Seals |
Overall Width | 1.6094 in |
Flange Type | 4-Bolt Flange |
Shaft Dia. | 1.5 in |
Weight | 4.66 LB |
EAN or UPC | 85311164177 |