Product details
- 2 in Shaft Diameter
- 2 in Housing Bore Diameter
- 6 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
Specifications
Shaft Dia. | 2 in, 51 mm |
Speed | 0.05 ft/min |
Operating Temperature [Min] | -40 °F |
Lip Material | Polyacrylate Elastomer (ACM) |
Design | HMS4 |
Case Design | Rubber Outside Diameter |
Housing Bore Dia. | 2 in, 66 mm |
Operating Temperature [Max] | 302 °F |
Installation | Housing Press Fit |
Lip Type | Single Lip |
Lubricant | Oil or Grease |
Pressure | 7 psi |
Overall Width | 6 mm |
Weight | 0.07 LB |
EAN or UPC | 85311465939 |