Product details
- Single Lip
- HDS2 Design
- 637.5 mm Shaft Dia.
- Nitrile Rubber Lip Material
Specifications
Overall Width | 22 mm |
Housing Bore Dia. | 700 mm |
Lubricant | Oil or Grease |
Inch/Metric | Metric |
Operating Temperature [Max] | 210 °F |
Spring Material | Stainless Steel |
Operating Temperature [Min] | -40 °F |
Spring Type | Garter Spring Cover |
Installation | Housing Press Fit |
Design | HDS2 |
Case Material | Steel |
Lip Type | Single Lip |
Pressure | 15 psi |
Speed | 0.1 ft/min |
Shaft Dia. | 637.5 mm |
Lip Material | Nitrile Rubber |
Case Design | Metal Case |
Weight | 9.849 LB |
EAN or UPC | 85311455480 |