Product details
- 2.19 in Shaft Diameter
- 3 in Housing Bore Diameter
- 0.31 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- Inch
Specifications
Housing Bore Dia. | 3 in, 76.2 mm |
Lip Material | Polyacrylate Elastomer (ACM) |
Pressure | 10 psi |
Operating Temperature [Max] | 302 °F |
Overall Width | 0.31 in, 8 mm |
Lubricant | Oil or Grease |
Inch/Metric | Inch |
Shaft Dia. | 2.19 in, 55.58 mm |
Speed | 0.07 ft/min |
Case Material | Steel |
Design | CRWA1 |
Spring Type | Garter |
Lip Type | Dual Lip |
Installation | Housing Press Fit |
Operating Temperature [Min] | -40 °F |
Case Design | Metal Case |
Spring Material | Carbon Steel |
Weight | 0.456 LB |
EAN or UPC | 85311381949 |