- 0.38 in Inside Diameter
- 1.06 in Outside Diameter
- 0.31 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Screw Size | 6-32 x 3/8 |
| Collar Style | One Piece - Split Recessed Screw |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| I.D. | 0.375 in - 3/8 in |
| Recessed Screw | Yes |
| O.D. | 1.063 in - 1 1/16 in |
| Screw Length | 3/8 in |
| Finish | Plain |
| Width | 0.31 in |
| Weight | 0.059 LB |
| EAN or UPC | 44861172377 |

