Continental Hydraulics
PVR5050B15RFO5
SUPERSEDED TO CNTH_PVR50-50B15-RF-O-5-L, MTRL - 115037499
Item #100166680
each
Product details
- 4-Bolt Flange Mounted Vane Pump
- 1 1/2" Shaft
- 50 gal/min Rated Flow
- 7.7 in3/rev
- 2" SAE 4-Bolt Pad Inlet Port
description
- High quality, pressure-compensated Vane Pumps provide constant pressure and variable flow upon system demand
applications
- Industrial applications
features
- Flow range: 4 to 70 gpm
- Keyed shaft
- Port location: side
- Direct spring compensators for fast response
- Smooth flow and quiet operation
Specifications
Mechanical Options | None |
Rated Operating Speed | 1800 rpm |
Seal Material | Buna-N |
Rated Pressure | 1500 psi |
Inlet Port | 2 |
Pressure [Min] | 350 psi |
Series | PVR50 |
Operating Speed [Min] | 800 rpm |
Shaft Dia. | 1.5 in |
Pressure Compensating Range | 300 - 1,500 psi |
Control Options | None |
Rated Flow | 50 gal/min |
Mounting Style | 4 Bolt Flange |
Power Input @ Rated Flow & Pressure | 50 hp |
Pressure Port | 1 1/2 in SAE 4-Bolt Pad |
Operating Speed [Max] | 2000 rpm |
Inlet Port Type | Flange |
Pressure [Max] | 2000 psi |
Displacement (in³/rev) | 7.7 |
Weight | 119.0 LB |