text.skipToContent text.skipToNavigation


VSD03M5BGB60L

POWRFLOW™ VSD03M Series Solenoid Actuated, Direct Operating Directional Control Valve

Item #100166682
each
    Shipment Options

Product details

  • Single Solenoid D03 Direct Operated Valve
  • 2-Position Spring Centered
  • Center Position: All Ports Open
  • 110/120 VAC - 50/60 Hz
  • Two Pin Connector

description

  • Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.

features

  • Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
  • Solenoid actuated, direct operated
  • Pressure to 5000 psi
  • Bolt kit included

Specifications

Solenoid Single
AC/DC AC
Operation Direct Operated
NFPA Size D03
Valve Type Standard-Duty
Electrical Connection Two Pin Connector
Function 2-Position Spring Centered
Voltage & Frequency 110/120 VAC – 50/60 Hz
Center Position All Ports Open
Coil Type N/A
Overrides No Overrides
Pilot/Drain None
Indicator Lights Yes
Seal Material Viton
Mechanical Options None
Electrical Options Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor
Pilot Valve Type N/A
Port Restrictor Plugs None
Surge Suppressor/Damper w/Surge Suppressor
Response Type Standard Response
Reducer Module N/A
Crossover All Ports Open
Rated Flow [MAX] 20 gal/min
Actuator Type Solenoid
Rated Flow 7 gal/min
Pressure [MAX] 5000 psi
Port T Pressure Rating 3000 psi
Pressure Port Check Valve Pressure N/A
Pilot Pressure [MIN] N/A
Cycle Rate [MAX] 400 cpm
Spool Shift Timing N/A
Mechanical Options Code None
Timing Code None
Electrical Options Code B
Spool Code B
Top Electrical Box Yes
Function Code 5
Pilot Drain Code None
Solenoid Indicator Lights Code None
Solenoid Code 60L
Weight 4.5 LB

You May Also Like