text.skipToContent text.skipToNavigation


VSD05M3AGB60L

POWRFLOW™ VSD05M Series Solenoid Actuated, Direct Operating Directional Control Valve

Item #100166681

Product details

  • Double Solenoid Direct Operated D05 Standard-Duty Valve
  • 3-Position Spring Centered
  • 110/120 VAC - 50/60 Hz
  • Two Pin Connector
  • Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor

Specifications

Solenoid Double
AC/DC AC
Operation Direct Operated
NFPA Size D05
Valve Type Standard-Duty
Electrical Connection Two Pin Connector
Function 3-Position Spring Centered
Voltage & Frequency 110/120 VAC – 50/60 Hz
Center Position All Ports Blocked
Coil Type N/A
Overrides No Overrides
Pilot/Drain None
Indicator Lights Yes
Seal Material Viton
Mechanical Options None
Electrical Options Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor
Pilot Valve Type N/A
Port Restrictor Plugs None
Surge Suppressor/Damper w/Surge Suppressor
Response Type Standard Response
Reducer Module N/A
Crossover All Ports Blocked
Rated Flow [MAX] 35 gal/min
Actuator Type Solenoid
Pressure [MAX] 4600 psi
Port T Pressure Rating 2500 psi
Pressure Port Check Valve Pressure N/A
Pilot Pressure [MIN] N/A
Cycle Rate [MAX] 9000 cph
Spool Shift Timing N/A
Mechanical Options Code None
Electrical Options Code B
Spool Code A
Function Code 3
Pilot Drain Code None
Solenoid Code 60L
Weight 9.75 LB

You May Also Like