Product details
- Hydraulic Hose
- 1/2 in I.D.
- 500 ft Long
applications
- For lubricating and fuel oils, air and water
- Not recommended for applications involving impulse movements or air brake applications
- For use with push-on fittings at working pressures up to 300 psi
Specifications
Type | Bulk |
Pressure [Max] | 300 psi |
Hose OD | 0.76 in |
Hose Application | Hydraulic |
Color | Black |
Hose I.D. | 1/2 in |
Bend Radius [Min] | 5 in |
Pounds per Foot | 0.16 lb |
Hose Reinforcement | Synthetic Textile Braid |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 300 °F |
Inner Tube Material | CPE Rubber |
Burst Pressure [Min] | 1200 psi |
Hose Length | 500 ft |
Package Type | Reel |
Weight | 0.181 LB |
EAN or UPC | 37256463518 |