Continental
1/2RDFRNTR200X25MM
Frontier 200/250 General Purpose Hose
Item #100850091
each
- Pre-Packed Quantities
Product details
- 1/2" Red Horizon® 200 Hose Assembly
- 25 ft Long w/1/2" Male NPT Both Ends
- 200psi Maximum Working Pressure
description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
compliances
- Tube: RMA Class C
- Cover: RMA Class C
Specifications
Hose Length | 25 ft |
Type | Assembly |
Temperature Range [Min] | -40 °F |
Pounds per Foot | 0.2 lb |
Hose Ends | 1/2 in Male NPT Both Ends |
Pressure [Max] | 200 psi |
Oil Resistance | Limited |
Hose OD | 0.81 in |
Inner Tube Material | Versigard® Synthetic Rubber |
Hose Application | Air & Multi-Purpose |
Hose Reinforcement | Spiral Synthetic Yarn |
Color | Red |
Cover Material | EPDM |
Material | Medium Duty EPDM |
Temperature Range [Max] | 210 °F |
Hose I.D. | 1/2 in |
Weight | 5.225 LB |
EAN or UPC | 37256234194 |
Compliance & Restrictions
- Pre-Packed Quantities