Continental
1/2YLGORIL500RL
Gorilla® General Purpose Hose
Item #100850083
Foot
- Pre-Packed Quantities
Product details
- Yellow Gorilla® Hose
- 1/2" ID x 29/32" OD x 500 ft
- 500 psi Working Pressure
description
- Gorilla® hose assemblies are premium quality for multi-purpose applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength. Nitrile tube and synthetic cover provide a high oil resistance and are best suited for lubricated air lines.
applications
- Heavy-duty applications
- Agriculture
- Mining
- Construction
- Marine service
features
- Brass male NPT hose ends are crimped on for maximum durability
- Continental's toughest air hose
- Gorilla® hose performance warranty – 25 years of industry leading service
- Tube: ARPM Class A
- Cover: ARPM Class A
Specifications
Hose Length | 500 ft |
Type | Bulk |
Pressure [Max] | 500 psi |
Hose Application | Air & Multi-Purpose |
Hose Ends | N/A |
Cover Material | Carbryn® Synthetic Rubber |
Color | Yellow |
Package Type | Reel |
Oil Resistance | High |
Temperature Range [Max] | 210 °F |
Material | Nitrile |
Pounds per Foot | 0.28 lb |
Hose OD | 0.890 in |
Temperature Range [Min] | -20 °F |
Hose Reinforcement | Spiral Flexten® Yarn |
Hose I.D. | 1/2 in |
Inner Tube Material | Nitrile Synthetic Rubber |
Weight | 0.24 LB |
EAN or UPC | 37256131394 |
Compliance & Restrictions
- Pre-Packed Quantities