Continental
1/4BLPLIOG300X50MM
Pliovic® GS General Purpose Hose
Item #101903461
each
- Pre-Packed Quantities
Product details
- 1/4" Blue Pliovic® GS Hose Assembly
- 50 ft Long w/1/4" Male NPT Both Ends
- 300psi Maximum Working Pressure
description
- A lightweight, economical, general purpose hose for carrying air, water and many spray solutions. Nonconductive, minimum electrical resistance greater than one megohm per inch of hose length at 1,000 VDC.
applications
- Industrial
- Construction
- Agricultural hand sprayers
Specifications
Color | Blue |
Hose Length | 50 ft |
Hose Application | Air & Multi-Purpose, Spray |
Hose I.D. | 1/4 in |
Hose OD | 0.453 in |
Temperature Range [Max] | 158 °F |
Temperature Range [Min] | -10 °F |
Hose Ends | 1/4 in Male NPT Both Ends |
Pressure [Max] | 300 psi |
Pounds per Foot | 0.06 lb |
Weight | 3.05 LB |
EAN or UPC | 37256229404 |
Compliance & Restrictions
- Pre-Packed Quantities