Continental
11/2BKFRNTR200RL
Frontier 200 General Purpose Hose
Item #100850096
Foot
- Pre-Packed Quantities
Product details
- 1 1/2" Black General Purpose Hose
- 200psi Max. WP
description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
- Tube: ARPM Class C
- Cover: ARPM Class C
Specifications
Type | Bulk |
Temperature Range [Max] | 210 °F |
Oil Resistance | Medium |
Temperature Range [Min] | -40 °F |
Hose Application | Air & Multi-Purpose |
Pounds per Foot | 0.73 lb |
Material | Medium Duty EPDM |
Hose Ends | N/A |
Hose I.D. | 1 1/2 in |
Pressure [Max] | 200 psi |
Inner Tube Material | EPDM |
Cover Material | EPDM |
Hose Reinforcement | Spiral Synthetic Yarn |
Bend Radius | N/A |
Hose Length | 300 ft |
Color | Black |
Hose OD | 1.980 in |
Weight | 1.0 LB |
EAN or UPC | 37256218224 |
Compliance & Restrictions
- Pre-Packed Quantities