Product details
description
- For pressure washer equipment. Its rust-resistant reinforcement and superior abrasion-resistant cover provides maximum protection aganinst adverse affects of water, oil, and animal fats.
features
- Premium pressure washer hose used extensively in the food industry
- High abrasion resistance
- High oil- and animal fat-resistant
compliances
- 0
caution
- Hose is not recommended for steam service
Specifications
Pressure [Max] | 3000 psi |
Hose Application | Cleaning Equipment |
Hose OD | 0.69 in |
Hose Length | 30 ft |
Inner Tube Material | Nitrile Synthetic Rubber |
Temperature Range [Min] | -20 °F |
Hose Reinforcement | Braided (1) Steel Wire |
Hose I.D. | 3/8 in |
Oil Resistance | High |
Pounds per Foot | 0.24 lb |
Hose Ends | N/A |
Cover Material | Carbryn® Synthetic Rubber |
Color | Black |
Temperature Range [Max] | 250 °F |
Weight | 7.918 LB |
EAN or UPC | 372564987494 |