Product details
- ARVAC SW Hose
- 8" ID x 9.130" OD x 20 ft
- Black
applications
- Ash
- Cement
- Fertilizers
- Fly
- Glass
- Gravel
- Metal
- Plastic pellets
- Rock salts
features
- High abrasion resistance
- Static dissipating
Specifications
Hose OD | 9.13 in |
Hose I.D. | 8 in |
Hose Application | Abrasive Material Handling |
Color | Black |
Pressure [Max] | 20 psi |
Hose Length | 20 ft |
Temperature Range [Max] | 158 °F |
Temperature Range [Min] | -40 °F |
Weight | 5.629 LB |
EAN or UPC | 37256006760 |