Product details
- 8" Black Water Suction & Discharge Hose
applications
- This hose is a general purpose suction hose for a wide range of applications in medium or heavy-duty operations. Compatible for use on centrifugal and diaphragm pumps.
Specifications
Pressure [Max] | 100 psi |
Vacuum Hg | 29 in |
Hose Length | 25 ft |
Color | Black |
Oil Resistance | N/A |
Bend Radius | 48 in |
Hose Application | Water Suction & Discharge |
Hose OD | 9.047 in |
Package Type | Coiled |
Hose I.D. | 8 in |
Temperature Range [Max] | 180 °F |
Pounds per Foot | 9.89 lb |
Temperature Range [Min] | -25 °F |
Weight | 9.26 LB |
EAN or UPC | 37256213731 |