Product details
- 68 mm Cross Section Width
- 1400 mm Pitch Length
- 14 mm Pitch
- 100 Teeth
- Polyurethane Material
description
- CONTI® Synchrochain Carbon is a high performance polyurethane belt for the most demanding applications. CTD profile is fully compatible with both Falcon Pd™ and Poly Chain sprockets.
features
- High strength polyurethane teeth to drive maximum power
- Carbon cord reinforcement offers near zero elongation for maintenance-free operation
- Backside idler compatible
- Up to 98% energy efficient
- Rated for continuous service at 175 °F
- Example: CTD8M-640-21 = Polychain® 8MGT-640-21
Specifications
Pitch | 14 mm |
No. of Ribs | 1 |
Tooth Profile | CTD |
Reinforcement | Carbon |
Belt Style | Single Sided |
Temperature Range [Min] | -67 °F |
Static Conductive | No |
Material | Polyurethane |
Oil Resistance | Yes |
Inch/Metric | Metric |
Belt Width | 68 mm |
Weight | 1.62 LB |
EAN or UPC | 37256491160 |