Product details
- 20 mm Cross Section Width
- 3850 mm Pitch Length
- 14 mm Pitch
- 275 Teeth
- Polyurethane Material
description
- CONTI® Synchrochain Carbon is a high performance polyurethane belt for the most demanding applications. CTD profile is fully compatible with both Falcon Pd™ and Poly Chain sprockets.
features
- High strength polyurethane teeth to drive maximum power
- Carbon cord reinforcement offers near zero elongation for maintenance-free operation
- Backside idler compatible
- Up to 98% energy efficient
- Rated for continuous service at 175 °F
- Example: CTD8M-640-21 = Polychain® 8MGT-640-21
Specifications
Oil Resistance | Yes |
No. of Ribs | 1 |
Reinforcement | Carbon |
Color | Yellow/Black |
Static Conductive | No |
Belt Style | Single Sided |
Pitch | 14 mm |
Temperature Range [Min] | -67 °F |
Material | Polyurethane |
Tooth Profile | CTD |
Inch/Metric | Metric |
Belt Width | 20 mm |
Weight | 1.39 LB |
EAN or UPC | 37256492440 |