Product details
- SD Bushing Series
- 35 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Specifications
Bore Size | 35 mm |
Inch/Metric | Metric |
Bushing Series | SD |
Weight | 1.5 LB |
EAN or UPC | 37256307591 |