Product details
- 1 in Overall Width
- Inch
Specifications
Shaft Dia. [Min] | 5.37 in, 136.42 mm |
Inch/Metric | Inch |
Shaft Dia. [Max] | 5.38 in, 136.65 mm |
Flange Diameter | 5.88 in, 149.23 mm |
Overall Width | 1 in, 25.4 mm |
Weight | 0.836 LB |
EAN or UPC | 85311043076 |