text.skipToContent text.skipToNavigation


1C4430

Hydraulic Cylinder Seal Kits

Item #100165429
each
    Shipment Options

Product details

  • Hydraulic Cylinder Seal Kits
  • 1 1/4" Shaft Diameter
  • 4" Housing Bore

Specifications

Inch/Metric Inch
Shaft Dia. 1 1/4 in
Housing Bore 4 in
Weight 0.12 LB
Package Quantity 1.0 Piece
EAN or UPC 15202752602

You May Also Like