Product details
- Hydraulic Cylinder
- Tie Rod
- 2" Bore x 20" Stroke
- 1 1/8" Rod
- SAE-6 SAE
Specifications
Rod End Style | Clevis |
Port Location, Head | 4 |
Port Location, Cap | 4 |
Cushions | Noncushioned |
Fluid Medium | Hydraulic Oil |
Rod End Thread | 1 1/16-12 |
Double Rod | No |
Non-Rotating Rod | No |
Port Size | SAE-6 |
Cylinder Type | Tie Rod |
Cap Material | Iron |
Bore Size | 2 in |
Action | Double Acting |
Mounting Style | Cap Fixed Clevis (MP1) |
Seal Material | Buna-N |
Cylinder Style | Tie Rod, Non ASAE |
Rod Diameter | 1 1/8 in |
Body Material | Steel |
Pin to Pin Closed | 30 1/4 in |
Operating Pressure [Max] | 3000 psi |
Port Type | SAE |
Seal Type | Buna-N Seal |
Rod Material | Steel |
Weight | 28.0 LB |
EAN or UPC | 15202654425 |